2 in. MPT Adapter x MPT Thread Polypropylene and EPDM Adapter
2 in. MPT Adapter x MPT Thread Polypropylene and EPDM Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi