3/4 in. MNPT x Hose Barb Shank Straight Schedule 80S PVC and Polypropylene 90 Degree Elbow

You last purchased this on
 
Banjo

3/4 in. MNPT x Hose Barb Shank Straight Schedule 80S PVC and Polypropylene 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

3/4 in. MNPT x Hose Barb Shank Straight Schedule 80S PVC and Polypropylene 90 Degree Elbow

  • Fast #
  • Part #BHB07590
  • Item #4834527
  • Manufacturer Part #HB075-90
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy duty
  • Lightweight with excellent strength
  • Glass reinforced polypropylene
  • Excellent chemical resistance
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
300 psi
Schedule Class:
80