20 in. S Size Abratex® Sleeve in Black
20 in. S Size Abratex® Sleeve in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Cut Level 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Type:
- Sheet Metal Work
- Length:
- 20 in
- Material:
- Abratex®
- Product Type:
- Sleeve
- Reusable:
- Yes
- Size:
- S