Abratex® 18 in. Sleeve in White and Green

Part #BS5718EB6  |  Item #7476548  |  Manufacturer Part #S5718-EB-6

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
  • These sleeves offer cool, comfortable, and durable protection
  • Color coded cuffs indicate length and width in order to make sorting after laundering easier
  • This product is completely latex free
  • Abratex® sleeves are NOT for use near high heat or open flame
  • Size: 18"
  • ANSI: Level 2
  • With 6" elastic gusset at top

Specifications

ANSI Specifications: [ANSI 105 2016, ANSI Cut Level 2]

Clothing Size: L

Collection: Abratex®

Color Finish: [White, Green]

Glove Type: Sleeve

Length: 18 in

Reusable: No