Size M Sleeve with Thumb Slot in Black
Abratex® Size M Sleeve with Thumb Slot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI: Level 2
- Size: Medium
Specifications
- Collection:
- Abratex®
- Color Finish Name:
- Black
- Glove Type:
- Sleeve
- Length:
- 20 in
- Reusable:
- Yes
- Size:
- M