All-Grip® Size 11 Gloves in Brown and White

Part #BV360511  |  Item #7477001  |  Manufacturer Part #V3605 11

Call for Pricing per PAIR

Glove Size:

11
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-Grip® gloves are designed for high speed assembly operations where nuts, bolts, or screws are being driven with power tools
  • The non-sticky special palm coating helps these gloves resist sticking to moving parts
  • Wear resistance is increased by impregnating the palm coating into the base fabric, which also allows this grip to be present throughout the usable life of the glove
  • Knit with Duralon®, a soft but highly abrasion-resistant yarn, these gloves have a history of extended wear in assembly applications
  • All-Grip® gloves can be reconditioned with the Bantex® process for additional cost savings
  • Vend Pack

Specifications

ADA Compliant: No

CE Approved: No

Coating: Polyurethane

Collection: All-Grip®

Color Finish: [Brown, White]

Color Finish Category: Browns

Disposable: No

Glove Size: 11

Glove Type: Assembly

ISO Specifications: [ISO 9001:2008, ISO 14001:2004]

Reusable: Yes