L Size HDPE Sleeve in Black (Pack of 10)
Memphis Cut Pro™ L Size HDPE Sleeve in Black (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Cut Level 2
- CE Approved:
- Yes
- Collection:
- Memphis Cut Pro™
- Color Finish Name:
- Black
- Gauge (metal):
- 13 ga
- Material:
- Plastic, Synthetic
- Material Type:
- HDPE
- Package Quantity:
- Pack of 10
- Product Type:
- Sleeve
- Reusable:
- Yes
- Size:
- L
- Width:
- 5-1/4 in