Size 8 Dynamax® 45 Gloves in Blue and Red
Satellite® Size 8 Dynamax® 45 Gloves in Blue and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Originally designed for handling sheet glass, these gloves have also become popular in the paper and corrugated industries where cardboard panels are being cut with knives
- A solid nitrile palm coating resists punctures and provides a tacky grip to ensure a positive dry surface contact
- SafeLite® gloves provide a positive grip on dry flat surfaces that can be sharp
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
- Applications include trimming operations in paper mills, cardboard manufacturing, plastic mold trimming, and glass window and door assembly
- ANSI Cut Level: Level 4
- Nitrile can become slippery on surfaces coated with water-based fluids
- Gloves that grip well keep sharp edges from moving, thus increasing cut resistance. However, nitrile can become slippery on surfaces coated with water-based fluids
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 4
- ASTM:
- ASTM F-1790 Level 4
- CE Approved:
- No
- Coating:
- Solid Nitrile
- Collection:
- Satellite®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Red
- Disposable:
- No
- Glove Size:
- 8
- Glove Type:
- Cut Resistant, Glass Cutting
- ISO:
- ISO 9002:2008
- Material:
- Dynamax® 45
- Reusable:
- Yes