Size 9 Acrylic and Wool Gloves in White and Red
Thermaline® Size 9 Acrylic and Wool Gloves in White and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New Taperfit® wrist design allows a contoured fit without tightness or discomfort while extended length knit wrist cuffs provide additional cut resistance as well as thermal protection
- Thermaline® gloves are knit with ArmorPlate™ and provide ANSI Level 4 protection from a wide variety of hazards including sheet metal, glass, and knife blades
- Designed for winter use in construction or indoor use in cold storage when cut resistance is needed
- Manufactured in an ISO9001-2008 and ISO 4001 certified facility
- ASTM F1790: Level 4 (EN388 – TBA)
- Fabric Content: Inner Liner: 85% Acrylic, 15% Wool Outer Liner: 78% ArmorPlateTM, 16% Duralon®, 6% Spandex4% Spandex
- This coating will remain flexible in extreme cold weather temperatures
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2, ANSI Cut Level A5, ANSI Cut Level 4
- CE Approved:
- No
- Coating:
- Natural Latex
- Collection:
- Thermaline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- Disposable:
- No
- Glove Size:
- 9
- Glove Type:
- Cold Storage Applications, Cold Weather, Sheet Metal Assembly
- ISO:
- ISO 9001:2008, ISO 14001
- Material:
- Plastic, Wool
- Material Type:
- Acrylic
- Reusable:
- Yes