3-Hole Wall Mount Lavatory Basin with Center Rear Drain in White

You last purchased this on
 
Barclay Products Limited

Milano 3-Hole Wall Mount Lavatory Basin with Center Rear Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barclay Products Limited

Milano 3-Hole Wall Mount Lavatory Basin with Center Rear Drain in White

  • Fast #
  • Part #BB968WH
  • Item #2100348
  • Manufacturer Part #B/968WH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2013, ASME A112.19.2 2013
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2008
Collection:
Milano
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Sink Bowl Size:
17 in x 14 in x 8-1/2 in
Sink Installation Type:
Undermount
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33-1/4 in x 22-5/8 in x 34-3/8 in
Vessel Only:
Yes