Console Lavatory Sink in White
Milano Console Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Reinforced seats
- Round basin
- Inline repairable
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Milano
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 14 in x 8 in
- Vessel Only:
- Yes