1-Hole Pedestal Basin in White
Stanford™ 1-Hole Pedestal Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Stanford™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 18-1/8 in x 32-3/4 in
- Vessel Only:
- Yes