18-1/8 x 14-7/8 in. Rectangular Pedestal Bathroom Sink in White
Washington 460 18-1/8 x 14-7/8 in. Rectangular Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Washington 460
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 14-7/8 in