1/2 hp 140 gpm FNPT Non-clog Vertical Submersible Sewage Pump
2BSE511 Series 1/2 hp 140 gpm FNPT Non-clog Vertical Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent split capacitor motor, oil filled, thermally protected
- Silicon carbide seal in oil bath
- Handles 2" solids
- All cast Iron construction
- 416 SS Shaft
Specifications
- AMP:
- 12, 22.5
- ASTM:
- ASTM A-48 Class 30
- Built-In Grinder:
- No
- Collection:
- 2BSE511 Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 140 gpm
- Height:
- 10-41/50 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clog
- Length:
- 15-43/50 in
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pressure - Maximum:
- 11 psi
- Product Type:
- Sewage Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 53 lb
- Width:
- 8-23/50 in