2SEV512 Series 1/2 hp 104 gpm FNPT Non-clog Vertical Submersible Sewage Pump

Part #B2SEV512  |  Item #7607751  |  Manufacturer Part #2SEV512

Call for Pricing EACH

Horsepower:

1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Permanent split capacitor motor, oil filled, thermally protected
  • Carbon ceramic Seal w/ Buna-N in oil bath
  • 416 SS Shaft
  • All cast Iron construction

Specifications

AMP: [10.2, 16]

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: 2SEV512 Series

Cord Length: 20 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 104 gpm

Height: 9-43/100 in

Horsepower: 1/2 hp

Impeller: Non-clog

Length: 15 in

Maximum Pressure: 12 psi

Maximum Temperature: 104

Power Source: Electric

Product Type: Sewage Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Motor Type: PSC

Pump Phase: 1

RPM: 3500

UL Listed: No

Volts: 115V

Weight: 51

Width: 6-9/20 in