4 in. 940 gpm 15 hp Three Phase 230V 38A Flanged Cast Iron Submersible Sewage Pump
4BSE-HLDS Series 4 in. 940 gpm 15 hp Three Phase 230V 38A Flanged Cast Iron Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- AMP:
- 38
- ASTM:
- ASTM A-48 Class 30
- Automatic Shut-Off:
- No
- Coating:
- Painted
- Collection:
- 4BSE-HLDS Series
- Cord Length:
- 40 ft
- Depth:
- 14-1/2 in
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 940 gpm
- Height:
- 34-3/25 in
- Horsepower:
- 15 hp
- Impeller:
- Non-clog
- Maximum Feet of Head:
- 92
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 40 psi
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 400 lb
- Width:
- 19 in