1 x 1/4 in. Screw Anchor
1 x 1/4 in. Screw Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Concrete, Masonry
- Diameter:
- 1/4 in
- Length:
- 1 in
- Product Type:
- Screw Anchor
- Size:
- 1/4 in x 1 in
- UL Listed:
- No