1/2 hp Auto Sump Pump with 20 ft. Cord

Part #BSP50AX  |  Item #1678351  |  Manufacturer Part #SP50AX

Call for Pricing

Horsepower:

1/2 hp

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 6.8

CSA Certified: CSA 108

Cord Length: 20 ft

Discharge: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Height: 11-19/25 in

Horsepower: 1/2 hp

NSF Certified: No

Power Source: Electric

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 120V