Underground Feeder Wire 12/1 2500 ft. Green
Underground Feeder Wire 12/1 2500 ft. Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sequential foot marking
- Insulated conductor
Specifications
- Application:
- Direct Burial
- CSA Certified:
- CSA 22.2
- Cable or Wire Type:
- Underground Feeder Cable
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 2500 ft
- Material:
- Plastic
- Temperature Rating:
- 140.0
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga