HVGR CUT RES GLV MED *X
HVGR CUT RES GLV MED *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Hi-Vis coloring makes this product very easy to see
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- ANSI:
- ANSI 8
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 10 ga
- Type:
- WHVG710SNFM