12 in x 8 in x 60 in Rectangular Duct Pipe
12 in x 8 in x 60 in Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Duct Size:
- 12 in x 8 in
- Height:
- 8 in
- Length:
- 60 in
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in