6 in. Furnace Pipe

You last purchased this on
 
Barrington Manufacturing

6 in. Furnace Pipe

This product requires certification to purchase.
You last purchased this on
 
Barrington Manufacturing

6 in. Furnace Pipe

  • Fast #
  • Part #B701396
  • Item #7245597
  • Manufacturer Part #701396
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Length:
10 ft
Material:
Steel
Vent Duct Shape:
Round