6 in. Standard Gauge Furnace Pipe
6 in. Standard Gauge Furnace Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All products produced from prime "LFQ" galvanized steel
- All products made in the USA
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round