Shower Door with Panel in Silver
Supreme Shower Door with Panel in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits openings between 31 1/8" to 32 7/8"
- More glass and less metal allows this Supreme door to create a spacious appearance
- Pivot-hinged, single swing shower door
- Optional curved towel bar
- Features include a splash guard and a drip system to prevent leaks
Specifications
- Collection:
- Supreme
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Obscure
- Height:
- 63-1/2 in
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 32-7/8 in