BASF

Silvabrite® 0.125 in Alloy Solder

Part #E56761  |  Manufacturer Part #56761

Size:

0.125 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength
  • Requires fluxing when used with open air heating methods

Documents

Specifications

Collection: Silvabrite®

Melting Temperature: 440 F

Product Type: Solder

Size: 0.125 in

Solder Material: Alloy

Type: E56761