18 in. Plastic Meter Box with Cast Iron Rheemed and Chamfer
18 in. Plastic Meter Box with Cast Iron Rheemed and Chamfer
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 18 in
- Height:
- 14 in
- Material:
- Plastic
- Material Type:
- HDPE
- Waterworks Application:
- Water