18 x 30 in. Type 3 Inlet Frame Only
814® 18 x 30 in. Type 3 Inlet Frame Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-306-10 (M105)
- ASTM:
- ASTM A-48 Class 35B
- Brand Model Compatibility:
- 814 Grate
- Collection:
- 814®
- Length:
- 30 in
- Manhole Type:
- Type 3
- Material:
- Cast Gray Iron
- Product Type:
- Frame
- Shape:
- Rectangular
- Width:
- 18 in