36 x 60 in. Two Seat Shower in White
36 x 60 in. Two Seat Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
- With two seats and tile
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74-1/2 in
- Length:
- 36 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 60 in