60 x 36 in. Fiberglass Reinforced Plastic Shower with Left-Hand in White
60 x 36 in. Fiberglass Reinforced Plastic Shower with Left-Hand in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fiberglass with gelcoat finish completely eliminates mold, mildew, leaks and caulking related problems
- One seat
- Scratch and mar resistant surface
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73-1/2 in
- Length:
- 59-3/4 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 35-1/2 in