AA Alkaline Battery (Pack of 8)
Ultra Pro™ AA Alkaline Battery (Pack of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conveniently shrink-wrapped to minimize packaging
- Proudly made in the United States
- Specially engineered for professional use
- Mercury free formula
- Battery Size: AA
- Best used before date on battery
- Guaranteed fresh for 10 years
Specifications
- Average Life:
- 10 yr
- Battery Application Type:
- Professional
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Ultra Pro™
- Height:
- 2 in
- Length:
- 1/2 in
- Package Quantity:
- Pack of 8
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.44 lb
- Width:
- 4-1/2 in