50 lbs. Cold Asphalt Top Mix
Sakrete® 50 lbs. Cold Asphalt Top Mix
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains recycled material and greatly reduces harmful VOCs
- No oily mess, odorless and cleans with soap and water
- Can be used in all weather conditions
- One bag covers hole 2" depth by 2'
- Becomes as hard as hot asphalt once compacted
Documents
Specifications
- Application:
- Pothole Repair
- Collection:
- Sakrete®
- Color Finish Name:
- Black
- Material:
- Concrete
- Size:
- 50 lbs