32 in. x 65 in. Condensate Drain Pan

You last purchased this on
 
Bay Harbor Sheet Metal

32 in. x 65 in. Condensate Drain Pan

This product requires certification to purchase.
You last purchased this on
 
Bay Harbor Sheet Metal

32 in. x 65 in. Condensate Drain Pan

  • Fast #
  • Part #METALPAN03265
  • Item #7515000
  • Manufacturer Part #METALPAN03265
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Trane® 4FWMA036A1015A Air Handler
Gauge (metal):
20 ga
Length:
65 in
Weight:
10 lb
Width:
32 in