600 ft. 2 Ply Center Pull Towel in White
EcoSoft® 600 ft. 2 Ply Center Pull Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When dispensed, this center pull towel ensures users only take one towel at a time to aid in reducing cross-contamination
- This toweling is designed for those environmentally conscious customers
- This EcoSoft® center pull roll towel is ideal for work stations, maintenance areas and laboratory areas
- Sheet size: 7" x 12"
- Green Seal™ certified
- Color: White
- Features embossing for maximum softness and absorbency
- Made from high quality fiber
Specifications
- Collection:
- EcoSoft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 600 ft
- Product Type:
- Centerfeed Towel