150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Bronze
Beacon Square™ 150W 1-Light Medium E-26 Incandescent Outdoor Pendant in Olde Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Olde Bronze/White/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR HAMMERED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Beacon Square™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 18 in
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Style:
- Arts and Crafts/Mission
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9-1/2 in