10A 8 ft. 125/250V Pump Switch
10A 8 ft. 125/250V Pump Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be wired directly to the system to turn off the air conditioner or furnace equipment, or can be wired to sound an alarm if the water level becomes too high
- Safe for either AC or DC low voltage applications
- Reliable means to safely monitor high water levels
- Normally closed
- UR rated
- 72" wire length
- 125-250VAC, 10 amp
- Terminals on switches suitable for .020" x .187" female spade connection to wiring harness
- Single pole, double throw
Specifications
- AMP:
- 10
- Cord Length:
- 8 ft
- Material:
- Stainless Steel
- Volts:
- 125/250V