115 V Condensate Pump with Safety Switch

Part #BCB201UL  |  Item #463675  |  Manufacturer Part #CB201UL

Call for Pricing EACH

Volts:

115V

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Compact and low profile to allow for usage in applications where space is limited
  • Patented airflow design resulting in quiet pump operation and reduction of heat
  • Stronger motor for increased flow enables pump to easily pass medium-sized particulate
  • Comes with a 6' cord set

Documents

Specifications

Flow Rate: 33 gpm - 115 gpm

Horsepower: 1/30 hp

Volts: 115V