115V Condensate Removal Pump
115V Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented airflow design resulting in quiet pump operation and reduction of heat
- Stronger motor for increased flow enables pump to easily pass medium-sized particulate
- Compact and low profile to allow for usage in applications where space is limited
- Comes with a 6' cord set
Documents
Specifications
- AMP:
- 2
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 115 gph
- Horsepower:
- 1/30 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 90 W