150V Condensate Removal Pump
150V Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 4
- Diameter:
- 1/2 in
- Discharge:
- 1/2 in
- Flow Rate:
- 126 gph
- Height:
- 10-1/8 in
- Horsepower:
- 1/5 hp
- Length:
- 12 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Maximum Temperature:
- 190
- Pump Body Material:
- Plastic
- Turn On/Turn Off Levels:
- Turn-off 50 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 150
- Volts:
- 150V
- Watts:
- 360 W
- Width:
- 6 in