1/4 in.-20 x 1-1/2 in. 304 Stainless Steel Hex Cap Screw
1/4 in.-20 x 1-1/2 in. 304 Stainless Steel Hex Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Screw Head:
- Hex Head
- Size:
- 1/4 in-20
- Thread Length:
- 1/4
- Weight:
- 0.02 lb