1000ml Polypropylene Graduated Cylinder

You last purchased this on
 
Bel-Art Products

1000ml Polypropylene Graduated Cylinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

1000ml Polypropylene Graduated Cylinder

  • Fast #
  • Part #BF284580000
  • Item #4937070
  • Manufacturer Part #F28458-0000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flared top rims and large spouts facilitate pouring
  • Octagonal shaped bases prevent tipping and rolling
  • Single metric scale with raised numerals for easy reading
  • Chemically resistant and autoclavable at 121°C (250°F)
  • "Non-wetting" polypropylene surface eliminates concave meniscus; makes reading easier and more accurate
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
1000 mL
Diameter - Inside 1:
2-2/5 in
EPA Compliant:
No
Height:
17-7/10 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
250
Product Type:
Graduated Cylinder
UL Listed:
No