12 in. Polyethylene Magnetic Stirring Bar Retriever
12 in. Polyethylene Magnetic Stirring Bar Retriever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stir bar retrievers accommodate stir bars up to 1” long
- Magnet is sealed in one end
- Retrieve stir bars quickly and easily
- Handy ring allows for hanging when not in use
- Rod is 3/8 inch diameter and made of chemically resistant polyethylene
Specifications
- CE Approved:
- No
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- EPA Compliant:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Magnetic Stirring Bar Retriever
- UL Listed:
- No