165ml Polypropylene Buchner Funnel 2-Piece
165ml Polypropylene Buchner Funnel 2-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom and top can be separated for easier cleaning
- Autoclavable to 121° C
- Lightweight and durable
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 165 mL
- Diameter:
- 2-13/16 in
- Diameter - Inside 1:
- 2-15/16 in
- EPA Compliant:
- No
- Height:
- 5-7/8 in
- Length:
- 2-5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Package Quantity:
- Piece of 2
- Product Type:
- Buchner Funnel
- Size:
- 165 mL
- UL Listed:
- No