2 x 3/8 in. PTFE Teflon Octagon Magnetic Stirring Bar
2 x 3/8 in. PTFE Teflon Octagon Magnetic Stirring Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pivot ring aids in reducing friction and chattering
- Stir bars should be stored in pairs to maintain magnetic strength, not in mass
- Alnico magnet encapsulated in FDA grade, USP class VI Teflon® brand PTFE coating offers excellent chemical compatibility
- Autoclavable
Specifications
- CE Approved:
- No
- Coating:
- PTFE
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- EPA Compliant:
- No
- ISO:
- ISO 9001:2015
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Octagon Magnetic Stirring Bar
- UL Listed:
- No