25ml Polymethylpentene Graduated Cylinder in Clear
25ml Polymethylpentene Graduated Cylinder in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded in graduations that are easy to read
- Wide octagonal base prevents tipping and rolling
- Transparent cylinder is made of TPX® Brand PMP for easy viewing
- Safe for use to 175°C (350°F); steam autoclavable at 121°C (250°F)
- Generous pour spout
Specifications
- CE Approved:
- No
- Capacity:
- 25 mL
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/5 in
- EPA Compliant:
- No
- Height:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Polymethylpentene
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Product Type:
- Graduated Cylinder
- Size:
- 25 mL
- UL Listed:
- No