50ml Polypropylene Graduated Cylinder
50ml Polypropylene Graduated Cylinder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Single metric scale with raised numerals for easy reading
- Chemically resistant and autoclavable at 121°C (250°F)
- “Non-wetting” polypropylene surface eliminates concave meniscus; makes reading easier and more accurate
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 50 mL
- Diameter - Inside 1:
- 9/10 in
- EPA Compliant:
- No
- Height:
- 7-9/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- Product Type:
- Graduated Cylinder
- Size:
- 50 mL
- UL Listed:
- No