Disposal Desiccant Cartridge 6 Pack
Disposal Desiccant Cartridge 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reusable
- Indicating desiccant cartridges are shipped ready to use in sealed pouches
- Color change indicates when saturated
- Regenerate with gentle overnight heating at 50°C
- Silica gel beads change from blue to pink when saturated with water
Documents
Specifications
- CE Approved:
- No
- Color Finish Name:
- Blue, Pink
- Diameter:
- 2-1/2 in
- EPA Compliant:
- No
- Material:
- Silica
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Disposal Desiccant Cartridge
- UL Listed:
- No