Flat Bottom Cabinet Knob in Brushed Oil Rubbed Bronze
Belcastel 1 Flat Bottom Cabinet Knob in Brushed Oil Rubbed Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Projection: 1-1/16"
- Color: Bronze/copper
- Belcastel 1 forged look flat bottom cabinet knob
- Lifetime warranty
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Available in 9 different finishes
Specifications
- Collection:
- Belcastel 1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-1/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc
- Style:
- Transitional
- Width:
- 1-3/8 in