1/25 HP 115V Circulating Booster Pump

You last purchased this on
 
Bell & Gossett

NRF Series 1/25 HP 115V Circulating Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bell & Gossett

NRF Series 1/25 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B103251
  • Item #436939
  • Manufacturer Part #103251
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stabilized, heat resistant, polypropylene impeller, its closed design improves operating efficiency
  • Self-cleaning particle shield protects the shaft and bearings from system start-up debris
  • DuraGlide bearing system incorporates several components working together to eliminate seasonal freeze-up
  • Carbon bearings, diamond-like ceramic shaft and generous clearances are more resistant to lime, chloride and oxide build-up
  • One-piece, high-nickel stainless steel stator can isolate the stator from system fluid and maintains precision bearing alignment for longer bearing life
  • Requires Certification

Specifications

AMP:
0.8
Application:
Residential, Heating
Collection:
NRF Series
End Connection 1:
Flanged
Fitting Size 1:
1-1/2 in
Flow Rate:
22 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
Impeller:
Plastic
Length:
6-3/16 in
Maximum Feet of Head:
15
Maximum Temperature:
240
NSF Certified:
No
Power Source:
Electric
Pressure - High:
150
Pump Application -:
Hydronic Heating
Pump Body Material:
Cast Iron
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
2940
UL Listed:
No
VA Cat 60 Hz:
115
Width:
5-1/8 in