16 in. Round Toilet Seat in White
This product has been replaced by
Manufacturer Part #550TTT 000
16 in. Round Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro TOP-TITE® hinge for easy installation
- Color-matched bumpers and hinges
- Durable molded wood with a high-gloss finish that resists chipping and scratching
- Made with environmentally friendly materials and processes
- Made in the USA (Sheboygan Falls, WI)
- Fits all manufacturers' round bowls
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Molded Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-3/8 in