Bemis

18-5/8 in. Elongated Toilet Seat in Biscuit

Part #B1500TTT346  |  Manufacturer Part #1500TTT 346

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top-Tite® STA-TITE®, Never Loosens™ and easy installation
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 1-7/8 in

IAPMO Listed: No

Length: 19 in

Material: Enameled Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-1/8 in